This product requires certification to purchase.

1/2 x 1 in. Sweat x MIPS Showerhead Adapter

Champion-Arrowhead

1/2 x 1 in. Sweat x MIPS Showerhead Adapter

  • Fast #
  • Part #A55CC
  • Item #1147083
  • Manufacturer Part #55CC
3.1 out of 5 Customer Rating
Brand image
Champion-Arrowhead

1/2 x 1 in. Sweat x MIPS Showerhead Adapter

  • Fast #
  • Part #A55CC
  • Item #1147083
  • Manufacturer Part #55CC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 18 Case: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Straight
  • Can be utilized in Stainless Steel kitchen sinks
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
MIPS
End Connections
Sweat x MIPS
Fitting Size 1
1/2 in
Fitting Size 2
1 in
Fitting Sizes
1/2 in x 1 in
Characteristics & Features
Faucet Part Type
Adapter
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
690043000541