This product requires certification to purchase.

1 in. Brass Valve Repair Kit

Champion-Arrowhead

1 in. Brass Valve Repair Kit

  • Fast #
  • Part #ARK30C
  • Item #1239575
  • Manufacturer Part #RK-30C
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

1 in. Brass Valve Repair Kit

  • Fast #
  • Part #ARK30C
  • Item #1239575
  • Manufacturer Part #RK-30C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Repair Kit- for 3/4 in Brass Anti-Siphon Valves (Combines RK-1C and RK-4C)
  • Fits 3/4 in valves
  • Includes O-ring, stem gasket, bleed screw and washers
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Valve Size
3/4 in
Characteristics & Features
Brand Model Compatibility
466 Series Anti-siphon Valves
Material
NBR
Material Type
Chloroprene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Rebuild Kit
UPC
013789910309