This product requires certification to purchase.

1/2 in x 3/4 in. Brass MIP x Hose Thread No Kink Hose Bibb

Champion-Arrowhead

251LF Series 1/2 in x 3/4 in. Brass MIP x Hose Thread No Kink Hose Bibb

  • Fast #
  • Part #A251BFPSATLF
  • Item #5109064
  • Manufacturer Part #251BFPSATLF
4.2 out of 5 Customer Rating
Brand image
Champion-Arrowhead

251LF Series 1/2 in x 3/4 in. Brass MIP x Hose Thread No Kink Hose Bibb

  • Fast #
  • Part #A251BFPSATLF
  • Item #5109064
  • Manufacturer Part #251BFPSATLF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
251LF Series
End Connection 1:
MIPS
End Connection 2:
Threaded
End Connections:
MIPS x Threaded
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
1/2 in x 3/4 in