This product requires certification to purchase.

1/2 in x 3/4 in. Bronze Alloy MIP x MHT No Kink Loose Key Hose Bibb

Champion-Arrowhead

251LF Series 1/2 in x 3/4 in. Bronze Alloy MIP x MHT No Kink Loose Key Hose Bibb

  • Fast #
  • Part #A251LKLF
  • Item #5109096
  • Manufacturer Part #251LKLF
3.7 out of 5 Customer Rating
Brand image
Champion-Arrowhead

251LF Series 1/2 in x 3/4 in. Bronze Alloy MIP x MHT No Kink Loose Key Hose Bibb

  • Fast #
  • Part #A251LKLF
  • Item #5109096
  • Manufacturer Part #251LKLF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 7
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
  • Inlet connections: 1/2 or 3/4 inch male iron pipe thread
  • Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Maximum pressure: 125 psi. Maximum temperature: 140°F
  • Flow rate: 8-9 GPM at 50 psi
  • 3-year limited warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Collection:
251LF Series
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
Flow Rate:
8 gpm - 9 gpm
Handle Material:
Aluminum
Handle Type:
Loose Key
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass, Rubber, Stainless Steel
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
690043461311
Valve Body Material:
Brass
Valve Operator:
Loose Key
Valve Seat Material:
Rubber, Stainless Steel
Valve Size:
1/2 in x 3/4 in
Valve Type:
Hose Bibb