Flanged Brass 1/2 x 3/4 in. FIP x Hose Thread Sillcock
255 Flanged Brass 1/2 x 3/4 in. FIP x Hose Thread Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 255
- End Connection 1:
- FIPS
- End Connection 2:
- Threaded
- End Connections:
- FIPS x Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Type:
- Oval
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Flanged