This product requires certification to purchase.

1/2 in. PEX Hose Bibb with Tee Handle

Champion-Arrowhead

269LF 1/2 in. PEX Hose Bibb with Tee Handle

  • Fast #
  • Part #A269LF
  • Item #5109039
  • Manufacturer Part #269LF
3.4 out of 5 Customer Rating
Brand image
Champion-Arrowhead

269LF 1/2 in. PEX Hose Bibb with Tee Handle

  • Fast #
  • Part #A269LF
  • Item #5109039
  • Manufacturer Part #269LF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Arrow-Breaker Sillcocks with Built-In Anti-Siphon Technology: Protect your Water Supply
  • Made from heavy pattern Lead Free brass.
  • 1/2 inch PEX inlet x 3/4 inch hose thread outlet
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME B16.44
CSA Certified:
Yes
Collection:
269LF
Color Finish Name:
Brass
End Connection 1:
Barbed
End Connection 2:
MGHT
End Connections:
Barbed x MGHT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Type:
Wheel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-3/5 in
Material:
Bronze Alloy
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
No
No Kink:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
690043461946
Valve Operator:
Tee Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in x 3/4 in
Width:
1-3/10 in