This product requires certification to purchase.

1/2 in x 3/4 in. Brass MIP x MHT No Kink Hose Bibb

Champion-Arrowhead

301BVLF Series 1/2 in x 3/4 in. Brass MIP x MHT No Kink Hose Bibb

  • Fast #
  • Part #A301BVLF
  • Item #5109041
  • Manufacturer Part #301BVLF
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

301BVLF Series 1/2 in x 3/4 in. Brass MIP x MHT No Kink Hose Bibb

  • Fast #
  • Part #A301BVLF
  • Item #5109041
  • Manufacturer Part #301BVLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
301BVLF Series
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
690043471280
Valve Size:
1/2 in x 3/4 in