3/4 in. Brass FIP x Male Hose Thread No Kink Hose Bibb
This product has been replaced by
Manufacturer Part #353LF
353LF Series 3/4 in. Brass FIP x Male Hose Thread No Kink Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Arrowhead® QuickTurn™ Ball Valve Hose Bibb
- Coated handle and bi-directional 180° operation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 353LF Series
- Color Finish Name:
- Brass
- End Connection 1:
- FIPS
- End Connection 2:
- MGHT
- End Connections:
- FIPS x MGHT
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- No Kink:
- Yes
- Pressure - Maximum:
- 125 psi
- UPC:
- 690043209128
- Valve Size:
- 3/4 in