This product requires certification to purchase.

3/4 in. Brass FIP x Male Hose Thread No Kink Loose Key Hose Bibb

Champion-Arrowhead

353LF Series 3/4 in. Brass FIP x Male Hose Thread No Kink Loose Key Hose Bibb

  • Fast #
  • Part #A353LKLF
  • Item #5109093
  • Manufacturer Part #353LKLF
3.4 out of 5 Customer Rating
Brand image
Champion-Arrowhead

353LF Series 3/4 in. Brass FIP x Male Hose Thread No Kink Loose Key Hose Bibb

  • Fast #
  • Part #A353LKLF
  • Item #5109093
  • Manufacturer Part #353LKLF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
  • Inlet connections: 1/2 or 3/4 inch female iron pipe thread
  • Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Maximum pressure: 125 psi. Maximum temperature: 140°F
  • Flow rate: 8-9 GPM at 50 psi
  • 3-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
MGHT
End Connections
FIPS x MGHT
Flow Rate
8 gpm - 9 gpm
Pressure - Maximum
125 psi
Valve Size
3/4 in
Characteristics & Features
Collection
353LF Series
Handle Material
Aluminum
Handle Type
Loose Key
Material
Brass, Rubber, Stainless Steel
No Kink
Yes
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Operator
Loose Key
Valve Seat Material
Rubber, Stainless Steel
Valve Type
Hose Bibb
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372
NSF Certified
Yes
UL Listed
No
UPC
690043462325