12 in. Brass 1/2 x 3/4 in. Barbed x Threaded Wall Hydrant
420 Series 12 in. Brass 1/2 x 3/4 in. Barbed x Threaded Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24Product Details
Product Details
- Arrowhead® anti-siphon frost-free hydrant
- Built-in vacuum breaker with vandal resistant vented cap
- Rubberized coated handle
Documents
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1019
- Collection:
- 420 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Barbed
- End Connection 2:
- Threaded
- End Connections:
- Barbed x Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Rubber
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 374
- NSF Certified:
- Yes
- Number of Handles:
- One Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 690043202693
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in x 3/4 in
- Width:
- 3 in