4 in. Brass 1/2 x 3/4 in. MIPS x Threaded and Sweat Wall Hydrant
420 Series 4 in. Brass 1/2 x 3/4 in. MIPS x Threaded and Sweat Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in vacuum breaker with vandal resistant vented cap
- Rubberized coated handle
- Arrowhead® anti-siphon frost-free hydrant
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- 420 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MIPS, Sweat
- End Connection 2:
- Threaded
- End Connections:
- MIPS;Sweat x Threaded
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Material:
- Bronze
- Sillcock Type:
- Anti-siphon, Frost-proof
- Vacuum Breaker:
- Yes
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in x 3/4 in