8 in. Brass 1/2 x 3/4 in. MIPS x Threaded and Sweat Wall Hydrant
420 Series 8 in. Brass 1/2 x 3/4 in. MIPS x Threaded and Sweat Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Arrowhead® anti-siphon frost-free hydrant
- Built-in vacuum breaker with vandal resistant vented cap
- Rubberized coated handle
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- 420 Series
- Color Finish Name:
- Brass
- End Connection 1:
- MIPS, Sweat
- End Connection 2:
- Threaded
- End Connections:
- MIPS;Sweat x Threaded
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 690043202365
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in x 3/4 in