This product requires certification to purchase.

Brass 1/2 in. MIPS and Sweat x Threaded Wall Hydrant

Champion-Arrowhead

420 Series Brass 1/2 in. MIPS and Sweat x Threaded Wall Hydrant

  • Fast #
  • Part #A426BFP02
  • Item #4562930
  • Manufacturer Part #426BFP02
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

420 Series Brass 1/2 in. MIPS and Sweat x Threaded Wall Hydrant

  • Fast #
  • Part #A426BFP02
  • Item #4562930
  • Manufacturer Part #426BFP02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Anti-siphon technology that protects your household water supply from harmful contamination caused by back-pressure or backflow siphonage, and is specifically designed to relieve back-pressure through the air vent and allow contaminated water to vent through integrated weep holes inside the faucet stem.
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1019A
Collection:
420 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MIPS, Sweat
End Connection 2:
Threaded
End Connections:
MIPS;Sweat x Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Rubber
Height:
12 in
IAPMO Listed:
Yes
Length:
2 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 381
NSF Certified:
Yes
Number of Handles:
One Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Residential
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Hand Wheel
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Width:
3 in