This product requires certification to purchase.

4 x 1/2 x 3/4 in. MIPT x GHT Wall Hydrant

Champion-Arrowhead

425 Series 4 x 1/2 x 3/4 in. MIPT x GHT Wall Hydrant

  • Fast #
  • Part #A42504QTLF
  • Item #5144413
  • Manufacturer Part #425-04QTLF
4.9 out of 5 Customer Rating
Brand image
Champion-Arrowhead

425 Series 4 x 1/2 x 3/4 in. MIPT x GHT Wall Hydrant

  • Fast #
  • Part #A42504QTLF
  • Item #5144413
  • Manufacturer Part #425-04QTLF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from a heavy-duty, lead-free bronze alloy
  • Inlet Connection: 1/2 in and 3/4 in MIP
  • Outlet Connection: 3/4 in hose thread
  • Integral anti-siphon backflow protection – ASSE 1019-A approved, IAPMO certified
  • 3 year limited warranty
  • Quick Turn® Easy on/off operation without letting go of the handle
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • Max pressure - 125 psi
  • Max temperature - 180° F
  • Also available with lock shield and loose key
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1019A
Collection:
425 Series
End Connection 1:
MIPT
End Connection 2:
GHT
End Connections:
MIPT x GHT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
4 in
Material:
Brass, Bronze, Copper
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
690043463537
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/4 in
Width:
2-3/4 in