This product requires certification to purchase.

8 in. Brass 1/2 x 3/4 in. FIPS and MIPS x Threaded Wall Hydrant

Champion-Arrowhead

425 Series 8 in. Brass 1/2 x 3/4 in. FIPS and MIPS x Threaded Wall Hydrant

  • Fast #
  • Part #A425BFP08
  • Item #3932800
  • Manufacturer Part #425BFP08
4.2 out of 5 Customer Rating
Brand image
Champion-Arrowhead

425 Series 8 in. Brass 1/2 x 3/4 in. FIPS and MIPS x Threaded Wall Hydrant

  • Fast #
  • Part #A425BFP08
  • Item #3932800
  • Manufacturer Part #425BFP08
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Arrowhead® anti-siphon frost-free hydrant
  • Built-in vacuum breaker with vandal resistant vented cap
  • Rubberized coated handle
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FIPS, MIPS
End Connection 2
Threaded
End Connections
FIPS;MIPS x Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Height
3 in
Length
8 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/4 in
Width
3 in
Characteristics & Features
Collection
425 Series
Color Finish Category
Brass Tones
Color Finish Name
Brass
Handle Material
Rubber
Material
Bronze
Number of Handles
One Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Brass
Valve Operator
Hand Wheel
Valve Seat Material
Rubber
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1019
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Residential
UL Listed
No
UPC
690043202051