This product requires certification to purchase.

12 x 1/2 in. MIPS and Sweat x Threaded Wall Hydrant

Champion-Arrowhead

450 Series 12 x 1/2 in. MIPS and Sweat x Threaded Wall Hydrant

  • Fast #
  • Part #A45612
  • Item #3932864
  • Manufacturer Part #456-12
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

450 Series 12 x 1/2 in. MIPS and Sweat x Threaded Wall Hydrant

  • Fast #
  • Part #A45612
  • Item #3932864
  • Manufacturer Part #456-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Arrowhead® standard frost-free hydrant
  • Rubberized coated handle
  • C077758900 adjustable pivot handle with weatherproof on/off power switch
  • One 500W bulb
  • C077778900 one 500W bulb
  • Tripod included
  • C077768900 two 500W pivoting heads, with separate on/off power switches for each fixture
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Collection:
450 Series
Color Finish Name:
Brass
End Connection 1:
MIPS, Sweat
End Connection 2:
Threaded
End Connections:
MIPS;Sweat x Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Rubber
Height:
9 in
IAPMO Listed:
Yes
Length:
12 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 378
NSF Certified:
Yes
Number of Handles:
One Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Residential
Sillcock Type:
Frost-proof
UL Listed:
No
UPC:
690043203454
Valve Body Material:
Brass
Valve Operator:
Hand Wheel
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Width:
3 in