6 in. Satin 1/2 x 3/4 in. FIPS x MGHT Wall Hydrant
450 Series 6 in. Satin 1/2 x 3/4 in. FIPS x MGHT Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rubberized coated handle
- Arrowhead® standard frost-free hydrant
Specifications
- Collection:
- 450 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- End Connection 1:
- FIPS
- End Connection 2:
- MGHT
- End Connections:
- FIPS x MGHT
- Length:
- 6 in
- Material:
- Brass
- Sillcock Type:
- Frost-proof
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in x 3/4 in