6 x 1/2 in. MIPS and Sweat x Threaded Wall Hydrant
450 Series 6 x 1/2 in. MIPS and Sweat x Threaded Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Arrowhead® standard frost-free hydrant
- Rubberized coated handle
- C077758900 adjustable pivot handle with weatherproof on/off power switch
- One 500W bulb
- C077778900 one 500W bulb
- Tripod included
- C077768900 two 500W pivoting heads, with separate on/off power switches for each fixture
Specifications
- Collection:
- 450 Series
- End Connection 1:
- MIPS, Sweat
- End Connection 2:
- Threaded
- End Connections:
- MIPS;Sweat x Threaded
- Length:
- 6 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sillcock Type:
- Frost-proof
- UPC:
- 690043203362
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in