This product requires certification to purchase.

12 in. Satin 1/2 x 3/4 in. FPT and MPT x GHT Wall Hydrant

Champion-Arrowhead

455 Series 12 in. Satin 1/2 x 3/4 in. FPT and MPT x GHT Wall Hydrant

  • Fast #
  • Part #A45512LF
  • Item #3932902
  • Manufacturer Part #455-12LF
4.5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

455 Series 12 in. Satin 1/2 x 3/4 in. FPT and MPT x GHT Wall Hydrant

  • Fast #
  • Part #A45512LF
  • Item #3932902
  • Manufacturer Part #455-12LF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty lead free brass and copper construction
  • Utilizes arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Nickel plated, solid brass body and wall flange with built-in offset to allow water drainage upon shut-off
  • 3 year limited warranty
  • Maximum pressure: 125 psi
  • Max temperature: 140° F
  • NSF/ANSI 372 certified lead free by IAPMO
  • Flow rate: 13 gpm at 50 psi
  • Rubber-coated oval handle, or available in loose-key lock-shield (LKLF) models for tamper-proof operation
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT, MPT
End Connection 2
GHT
End Connections
FPT;MPT x GHT
Length
12 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
455 Series
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Material
Brass, Bronze, Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Oval Handle
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UPC
690043203133