This product requires certification to purchase.

8 in. Satin 1/2 x 3/4 in. FPT and MPT x GHT Wall Hydrant

Champion-Arrowhead

455 Series 8 in. Satin 1/2 x 3/4 in. FPT and MPT x GHT Wall Hydrant

  • Fast #
  • Part #A45508LF
  • Item #5144428
  • Manufacturer Part #455-08QTLF
4.5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

455 Series 8 in. Satin 1/2 x 3/4 in. FPT and MPT x GHT Wall Hydrant

  • Fast #
  • Part #A45508LF
  • Item #5144428
  • Manufacturer Part #455-08QTLF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty lead free brass and copper construction
  • Utilizes arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Nickel plated, solid brass body and wall flange with built-in offset to allow water drainage upon shut-off
  • 3 year limited warranty
  • Maximum pressure: 125 psi
  • Max temperature: 140° F
  • NSF/ANSI 372 certified lead free by IAPMO
  • Flow rate: 13 gpm at 50 psi
  • Rubber-coated oval handle, or available in loose-key lock-shield (LKLF) models for tamper-proof operation
  • Requires Certification

Specifications

ANSI:
ANSI 372
Collection:
455 Series
Color Finish Name:
Satin
End Connection 1:
FPT, MPT
End Connection 2:
GHT
End Connections:
FPT;MPT x GHT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
8 in
Material:
Brass, Bronze, Copper
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
690043465043
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/4 in
Width:
2-3/4 in