This product requires certification to purchase.

6 x 1/2 x 3/4 in. FIPS and MIPS x MGHT Wall Hydrant

Champion-Arrowhead

460 Series 6 x 1/2 x 3/4 in. FIPS and MIPS x MGHT Wall Hydrant

  • Fast #
  • Part #A46506
  • Item #3932849
  • Manufacturer Part #465-06
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

460 Series 6 x 1/2 x 3/4 in. FIPS and MIPS x MGHT Wall Hydrant

  • Fast #
  • Part #A46506
  • Item #3932849
  • Manufacturer Part #465-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Arrow-Breaker® frost-free hydrant
  • Patented built-in anti-siphon vacuum breaker technology
  • Exclusive O-ring bonnet, no packing nut
  • Heavy duty lead free brass and copper construction. NSF/ANSI 372 certified Lead Free by IAPMO
  • Utilizes arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal and Quick Turn easy on off operation
  • Nickel plated, solid brass body and wall flange with built-in offset to allow water drainage upon shut-of
  • 3 year limited warranty
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1019
Collection:
460 Series
End Connection 1:
FIPS, MIPS
End Connection 2:
MGHT
End Connections:
FIPS;MIPS x MGHT
IAPMO Listed:
Yes
Length:
6 in
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
690043214498
Valve Operator:
Hand Wheel
Valve Size:
1/2 in x 3/4 in