8 x 1/2 x 3/4 in. FIPS and MIPS x MGHT Wall Hydrant
460 Series 8 x 1/2 x 3/4 in. FIPS and MIPS x MGHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- 460 Series
- End Connection 1:
- FIPS, MIPS
- End Connection 2:
- MGHT
- End Connections:
- FIPS;MIPS x MGHT
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 690043763514
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in x 3/4 in