This product requires certification to purchase.

Brass 3/4 in. MIPS and Sweat x Threaded Wall Hydrant

Champion-Arrowhead

460 Series Brass 3/4 in. MIPS and Sweat x Threaded Wall Hydrant

  • Fast #
  • Part #A46812QTBCLD
  • Item #4471256
  • Manufacturer Part #468-12QTBCLD
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

460 Series Brass 3/4 in. MIPS and Sweat x Threaded Wall Hydrant

  • Fast #
  • Part #A46812QTBCLD
  • Item #4471256
  • Manufacturer Part #468-12QTBCLD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All-in-one hydrant and vacuum breaker
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Collection:
460 Series
Color Finish Name:
Brass
End Connection 1:
MIPS, Sweat
End Connection 2:
Threaded
End Connections:
MIPS;Sweat x Threaded
IAPMO Listed:
Yes
Length:
12 in
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type:
Anti-siphon, Frost-proof
Valve Operator:
Hand Wheel
Valve Size:
3/4 in