This product requires certification to purchase.

1/2 in. Barbed Wall Hydrant

Champion-Arrowhead

480 Series 1/2 in. Barbed Wall Hydrant

  • Fast #
  • Part #A489BFP08
  • Item #3932834
  • Manufacturer Part #489BFP08
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

480 Series 1/2 in. Barbed Wall Hydrant

  • Fast #
  • Part #A489BFP08
  • Item #3932834
  • Manufacturer Part #489BFP08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Arrowhead® self-draining hydrant
  • Thread-on vacuum breaker
  • Rubberized coated handle, exclusive O-ring bonnet, no packing nut
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Height
7 in
Length
8 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Width
3 in
Characteristics & Features
Collection
480 Series
Color Finish Category
Brass Tones
Color Finish Name
Brass
Handle Material
Rubber
Material
Brass
Number of Handles
One Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Brass
Valve Operator
Hand Wheel
Valve Seat Material
Rubber
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1019
IAPMO Listed
Yes
NSF
NSF 376
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Residential
UL Listed
No
UPC
690043205472