1/2 in. Sweat x Threaded Wall Hydrant
480 Series 1/2 in. Sweat x Threaded Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in 2 in., 4 in., 6 in., 8 in., 10 in., 12 in., and 14 in. lengths
- Inlet connection: 1/2 in. male iron pipe thread (OD) and 1/2 in. copper sweat (ID)
- Made from heavy-duty, lead-free bronze alloy
- Max temperature: 180° F
- 3-year limited warranty
- Max pressure: 125 psi
- Lead-free certified to NSF/ANSI 372 (by IAPMO)
- Outlet connection: 3/4 in. male hose thread
- Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
- Also available with lockshield and loose key
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- 480 Series
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- MPT, Sweat
- End Connection 2:
- MGHT
- End Connections:
- MPT;Sweat x MGHT
- Handle Material:
- Die Cast Aluminum
- IAPMO Listed -:
- Yes
- Length:
- 18 in
- Material:
- Brass, Copper, Die Cast Aluminum
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Vacuum Breaker:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/4 in