This product requires certification to purchase.

1/2 x 3/4 x 2 in. MIPS x MGHT Wall Hydrant

Champion-Arrowhead

480LF Series 1/2 x 3/4 x 2 in. MIPS x MGHT Wall Hydrant

  • Fast #
  • Part #A48602LF
  • Item #4925915
  • Manufacturer Part #486-02LF
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

480LF Series 1/2 x 3/4 x 2 in. MIPS x MGHT Wall Hydrant

  • Fast #
  • Part #A48602LF
  • Item #4925915
  • Manufacturer Part #486-02LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from a heavy-duty, lead-free bronze alloy
  • Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
  • Inlet Connection: ½” male iron pipe thread (OD) and ½” copper sweat (ID)
  • Outlet Connection: ¾” male hose thread
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3-year limited warranty
  • Max pressure: 125 PSI
  • Max temperature: 180 degrees F
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Depth
2 in
End Connection 1
MIPS
End Connection 2
MGHT
End Connections
MIPS x MGHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Height
18 in
Length
2 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/4 in
Width
3 in
Characteristics & Features
Collection
480LF Series
Color Finish Category
Brass Tones
Color Finish Name
Brass
Handle Material
Rubber
Material
Bronze
Number of Handles
One Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Brass
Valve Operator
Hand Wheel
Valve Seat Material
Rubber
Valve Stem
Standard
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1011, ASSE 1019
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Residential
UL Listed
No
UPC
690043460390