This product requires certification to purchase.

1/2 x 3/4 x 6 in. MIPS x MGHT Wall Hydrant

Champion-Arrowhead

480LF Series 1/2 x 3/4 x 6 in. MIPS x MGHT Wall Hydrant

  • Fast #
  • Part #A48606LF
  • Item #4925916
  • Manufacturer Part #486-06LF
3.3 out of 5 Customer Rating
Brand image
Champion-Arrowhead

480LF Series 1/2 x 3/4 x 6 in. MIPS x MGHT Wall Hydrant

  • Fast #
  • Part #A48606LF
  • Item #4925916
  • Manufacturer Part #486-06LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made from a heavy-duty, lead-free bronze alloy
  • Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
  • Inlet Connection: ½” male iron pipe thread (OD) and ½” copper sweat (ID)
  • Outlet Connection: ¾” male hose thread
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3-year limited warranty
  • Max pressure: 125 PSI
  • Max temperature: 180 degrees F
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1011, ASSE 1019
Collection:
480LF Series
Depth:
2 in
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Length:
6 in
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
690043460406
Valve Body Material:
Bronze
Valve Operator:
Hand Wheel
Valve Size:
1/2 in x 3/4 in
Valve Stem:
Standard
Width:
4 in