10 in. Brass 1/2 x 3/4 in. FIPS and MIPS x GHT Wall Hydrant
485 Series 10 in. Brass 1/2 x 3/4 in. FIPS and MIPS x GHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from a heavy-duty, lead-free bronze alloy
- Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
- Inlet Connection: 1/2 in female iron pipe (FIP) and 3/4 in male iron pipe (MIP)
- Outlet Connection: 3/4 in male hose thread
- Lead-free certified to NSF/ANSI 372 (by IAPMO)
- 3 year limited warranty
- Max pressure: 125 psi
- Also available with lock shield and loose key
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1019A
- Collection:
- 485 Series
- Color Finish Name:
- Brass
- End Connection 1:
- FIPS, MIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS;MIPS x GHT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 10 in
- Material:
- Brass, Bronze, Copper
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 690043468952
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/4 in
- Width:
- 4 in