This product requires certification to purchase.

1/2 x 3/4 in. MIPT and Sweat x MGHT Wall Hydrant

Champion-Arrowhead

486 Series 1/2 x 3/4 in. MIPT and Sweat x MGHT Wall Hydrant

  • Fast #
  • Part #A48610QTLF
  • Item #5109089
  • Manufacturer Part #486-10QTLF
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

486 Series 1/2 x 3/4 in. MIPT and Sweat x MGHT Wall Hydrant

  • Fast #
  • Part #A48610QTLF
  • Item #5109089
  • Manufacturer Part #486-10QTLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty lead free brass and copper construction
  • Utilizes arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Nickel plated, solid brass body and wall flange with built-in offset to allow water drainage upon shut-off
  • 3 year limited warranty
  • Integral self-draining vacuum breaker provides protection against back flow & relieves back pressure per ASSE 1019-A
  • Maximum pressure: 125 psi
  • Max temperature: 140° F
  • Flow rate: 10 gpm at 50 psi
  • Rubber-coated oval handle, or available in loose-key lock-shield (LKLF) models for tamper-proof operation
  • NSF/ANSI 372 certified Lead Free by IAPMO
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1019A
Collection:
486 Series
End Connection 1:
MIPT, Sweat
End Connection 2:
MGHT
End Connections:
MIPT;Sweat x MGHT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
10 in
Material:
Brass, Bronze, Copper
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
690043469157
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/4 in
Width:
4 in