This product requires certification to purchase.

4 x 1/2 x 3/4 in. MIPT and Sweat x MGHT Wall Hydrant

Champion-Arrowhead

486 Series 4 x 1/2 x 3/4 in. MIPT and Sweat x MGHT Wall Hydrant

  • Fast #
  • Part #A486E04BULKLF
  • Item #8927904
  • Manufacturer Part #486E04BULKLF
3.6 out of 5 Customer Rating
Brand image
Champion-Arrowhead

486 Series 4 x 1/2 x 3/4 in. MIPT and Sweat x MGHT Wall Hydrant

  • Fast #
  • Part #A486E04BULKLF
  • Item #8927904
  • Manufacturer Part #486E04BULKLF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from a heavy-duty, lead-free bronze alloy
  • Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
  • Inlet Connection: 1/2 in male iron pipe thread (OD) and 1/2 in copper sweat (ID)
  • Outlet Connection: 3/4 in male hose thread
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3 year limited warranty
  • Max pressure: 125 psi
  • Max temperature: 180° F
  • Also available with lock shield and loose key
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MIPT, Sweat
End Connection 2
MGHT
End Connections
MIPT;Sweat x MGHT
Length
4 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/4 in
Characteristics & Features
Collection
486 Series
Material
Brass, Bronze, Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Loose Key Handle
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1019A
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UPC
690043471648