4 x 1/2 x 3/4 in. MIPT x MGHT and Sweat Wall Hydrant
486 Series 4 x 1/2 x 3/4 in. MIPT x MGHT and Sweat Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
- Inlet Connection: 1/2 in male iron pipe thread (OD) and 1/2 in copper sweat (ID)
- Made from a heavy-duty, lead-free bronze alloy
- Also available with lock shield and loose key
- 3 year limited warranty
- Max pressure: 125 psi
- Lead-free certified to NSF/ANSI 372 (by IAPMO)
- Outlet Connection: 3/4 in male hose thread
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1019A
- Coating:
- Nickel Plated
- Collection:
- 486 Series
- End Connection 1:
- MIPT, Sweat
- End Connection 2:
- MGHT
- End Connections:
- MIPT;Sweat x MGHT
- Flow Rate:
- 10 gpm
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Brass, Bronze, Copper
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/4 in
- Width:
- 4 in
- cUPC Certified:
- Yes