This product requires certification to purchase.

10 x 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant

Champion-Arrowhead

496 Series 10 x 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant

  • Fast #
  • Part #A49610VLF
  • Item #5109056
  • Manufacturer Part #496-10VLF
5 out of 5 Customer Rating
Brand image
Champion-Arrowhead

496 Series 10 x 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant

  • Fast #
  • Part #A49610VLF
  • Item #5109056
  • Manufacturer Part #496-10VLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made from a heavy-duty, lead-free bronze alloy
  • Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
  • Arrow-Breaker® built-in anti-siphon backflow protection: ASSE 1019-A approved, IAPMO certified
  • Dual vertical inlets with red and blue oval handles to regulate flow temperature
  • Inlet Connection: Various options
  • Outlet Connection: 3/4 in hose thread
  • 3 year limited warranty
  • Max pressure - 125 psi
  • Max temperature - 180° F
  • Also available with lock shield and loose key
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1019A
Collection:
496 Series
End Connection 1:
MPT, Sweat
End Connection 2:
GHT
End Connections:
MPT;Sweat x GHT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
10
Material:
Brass, Bronze, Copper
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Hot Water, Cold Water
Sillcock Type:
Anti-siphon, Frost-proof, Hot and Cold
UL Listed:
No
UPC:
690043470313
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/4 in