This product requires certification to purchase.

8 x 1/2 in. Hot & Cold Frost Proof Hydrant

This product has been replaced by

Champion-Arrowhead 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant
Champion-Arrowhead 8 x 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant
Manufacturer Part #496-08LF
Champion-Arrowhead

496 Series 8 x 1/2 in. Hot & Cold Frost Proof Hydrant

  • Fast #
  • Part #A49608
  • Item #3932904
  • Manufacturer Part #496-08
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Champion-Arrowhead 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant
Champion-Arrowhead 8 x 1/2 x 3/4 in. MPT x GHT and Sweat Wall Hydrant
Manufacturer Part #496-08LF
Champion-Arrowhead

496 Series 8 x 1/2 in. Hot & Cold Frost Proof Hydrant

  • Fast #
  • Part #A49608
  • Item #3932904
  • Manufacturer Part #496-08
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Arrowhead® Hot and Cold Anti-Siphon Hydrant
  • Perfect for washing lawn furniture, decks and siding, pets and cars
  • Exclusive o-ring bonnet, no packing nut
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
496 Series
End Connection 1:
Sweat, MPT
End Connection 2:
MGHT
End Connections:
Sweat;MPT x MGHT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8 in
Material:
Brass
UPC:
690043205854
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/4 in