Valve in Satin
Valve in Satin
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Satin washing machine valves
- Top handle
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Satin
- End Connection 1:
- FIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- Product Type:
- Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 690043207438
- Valve Size:
- 1/2 in, 3/4 in
- Valve Type:
- Washing Machine Valve