2-1/4 x 12 x 6 in. Center End Boot
2-1/4 x 12 x 6 in. Center End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 6 in
- End Boot Position:
- Center
- Length:
- 12 in
- Register Boot Opening:
- 2-1/4 in x 12 in
- Width:
- 2-1/4 in