This product requires certification to purchase.

2-1/4 x 12 x 6 in. Straight Boot 30 ga

Champion Manufacturing

2-1/4 x 12 x 6 in. Straight Boot 30 ga

  • Fast #
  • Part #CHA3976
  • Item #4738643
  • Manufacturer Part #3976
5 out of 5 Customer Rating
Champion Manufacturing

2-1/4 x 12 x 6 in. Straight Boot 30 ga

  • Fast #
  • Part #CHA3976
  • Item #4738643
  • Manufacturer Part #3976
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
2-1/4 in
Width:
12 in