This product requires certification to purchase.

2 x 12 x 6 in. Right End Boot

Champion Manufacturing

2 x 12 x 6 in. Right End Boot

  • Fast #
  • Part #CHA4129
  • Item #1799786
  • Manufacturer Part #4129
5 out of 5 Customer Rating
Champion Manufacturing

2 x 12 x 6 in. Right End Boot

  • Fast #
  • Part #CHA4129
  • Item #1799786
  • Manufacturer Part #4129
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
End Boot Position:
Right
Length:
12 in
Register Boot Opening:
2 in x 12 in
Width:
2 in