This product requires certification to purchase.

4 x 10 x 6 in. Center End Boot

Champion Manufacturing

4 x 10 x 6 in. Center End Boot

  • Fast #
  • Part #CHA4088
  • Item #1797719
  • Manufacturer Part #4088
5 out of 5 Customer Rating
Champion Manufacturing

4 x 10 x 6 in. Center End Boot

  • Fast #
  • Part #CHA4088
  • Item #1797719
  • Manufacturer Part #4088
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
End Boot Position:
Center
Length:
10 in
Register Boot Opening:
4 in x 10 in
Width:
4 in