4 x 10 x 6 in. Straight Boot 30 ga
4 x 10 x 6 in. Straight Boot 30 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 4 in
- Width:
- 10 in