This product requires certification to purchase.

4 x 12 x 7 in. Straight Boot 30 ga

Champion Manufacturing

4 x 12 x 7 in. Straight Boot 30 ga

  • Fast #
  • Part #CHA3989
  • Item #1797659
  • Manufacturer Part #3989
5 out of 5 Customer Rating
Champion Manufacturing

4 x 12 x 7 in. Straight Boot 30 ga

  • Fast #
  • Part #CHA3989
  • Item #1797659
  • Manufacturer Part #3989
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
30 ga
Length:
4 in
Width:
12 in