6 x 6 x 6 in. Duct Tee
6 x 6 x 6 in. Duct Tee
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 6 in
- Diameter - Inside 3:
- 6 in
- Fitting Type:
- Straight Tee, Smoke Pipe Tee
- Gauge (metal):
- 24 ga
- Material:
- Steel