This product requires certification to purchase.

8 in. x 24 in. Rectangular Duct End Cap

Champion Manufacturing

8 in. x 24 in. Rectangular Duct End Cap

  • Fast #
  • Part #CHA3160
  • Item #1797710
  • Manufacturer Part #3160
5 out of 5 Customer Rating
Champion Manufacturing

8 in. x 24 in. Rectangular Duct End Cap

  • Fast #
  • Part #CHA3160
  • Item #1797710
  • Manufacturer Part #3160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
24 in
Vent Duct Shape:
Rectangular
Width:
8 in