55 gal Premium Windshield Deicer Washer Solvent
55 gal Premium Windshield Deicer Washer Solvent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color:
- Purple
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 55 gal
- Weight:
- 480 lb