Signature 2 Series Filter and Softener Valves Plastic Bypass Assembly Only
Signature 2 Series Signature 2 Series Filter and Softener Valves Plastic Bypass Assembly Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Signature 2 Series
- EPA Compliant:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Bypass Assembly
- UL Listed:
- No