This product requires certification to purchase.

Channel Balance Accessory Kit in White

Channel Balance Accessory Kit in White

  • Fast #
  • Part #PMP3754
  • Item #7234365
  • Manufacturer Part #MP3754
3.7 out of 5 Customer Rating
Brand image

Channel Balance Accessory Kit in White

  • Fast #
  • Part #PMP3754
  • Item #7234365
  • Manufacturer Part #MP3754
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A mini-assortment of glass filled nylon top and bottom guides; will repair (2) 5/8 inch channel balances
  • Guides: 9/16 inch x 1-1/4 inch x 1/2 inch top, with 1-3/32 inch and 1-1/4 inch x 1/2 inch bottom
  • Guides come in an off-white color, rivets and take-out clips in bright zinc
  • Guides are constructed of nylon, rivets and takeout clips are constructed of metal
  • Each kit contains 2 top guides, 4 bottom guides, 4 rivets and 2 take-out clips
  • Please refer to the line art drawing for dimensions and compare with your needs before purchasing
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
2 in
Material:
Plastic
UPC:
635148150210
Window Hardware Type:
Channel Balance