14 X 20 PED Housing With VENTS Blue
SPH1420 14 X 20 PED Housing With VENTS Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4Product Details
Product Details
- 360° access to enclosed equipment
- Covers enhance the longevity and reliability of internal equipment, resulting in lower maintenance and replacement costs
- Available with insect vents
- .316 grade stainless steel bracketry
- Channell brass padlock security system
Documents
Specifications
- Application:
- Fiber Optic, Power, Telecommunication, Utility
- Collection:
- SPH1420
- Color Finish Name:
- Medium Blue
- Height:
- 34-1/2 in
- Length:
- 20 in
- Material:
- Brass, Stainless Steel
- Material Type:
- 316
- Product Type:
- Pedestal Housing
- Size:
- 14 in x 20 in x 34-1/2 in
- Width:
- 14 in