*CVR* PHILLIPS #1 X 4 SCREWDRIVER MAGNETIC TIP
*CVR* PHILLIPS #1 X 4 SCREWDRIVER MAGNETIC TIP
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Round Shaft, 4-inch
- MAGNETIC TIP PHILLIPS® Size: #1
- REINFORCED 3-sided High-Performance Handle is heat-stabilized and modified to provide excellent abrasion protection, impact resistance, and chemical tolerance
- PRECISION-MACHINED tips engage fasteners with a reliable and secure fit
- RUGGED TRI-ALLOY U.S. STEEL Blades are Vacuum heat-treated, balancing hardness and resilience for ultimate performance
- VIBRANT Polished Shaft provides a non-porous finish and coated for corrosion resistance
- INDICATORS for product type and size are heat stamped for easy identification
- CHANNELLOCK BLUE solid grip reduces fatigue and maximizes torque
- 100% MADE IN USA
Specifications
- Color Finish Name:
- Grey
- Handle Type:
- Tri-Lobe
- Length:
- 8
- Magnetic:
- Yes
- Number of Pieces:
- 1 Piece
- Tool Type:
- Phillips
- Type:
- CP104H
- UPC:
- 025582312716
- Weight:
- 0.129