*CVR* PRY BAR 12
*CVR* PRY BAR 12
Product Details
Product Details
- Square 7" Shank, 12-inch Overall Length
- CURVED 5/8-INCH HEAD for increased leverage
- 4-SIDED HIGH-PERFORMANCE TEXTURED HANDLE offers control and chemical resistance
- FORGED 3/8-inch high carbon U.S. steel bar for maximum strength and durability
- BLACK OXIDE FINISH for corrosion resistance
- GO-THRU blade for added strength
- INDICATORS are heat stamped for easy identification
- CHANNELLOCK BLUE solid grip reduces fatigue and maximizes control
- 100% MADE IN USA
Specifications
- Color Finish Name:
- Black
- Diameter:
- 1-1/5
- Length:
- 12
- Tool Type:
- Pry Bar
- Type:
- CPR12C
- UPC:
- 025582319319
- Weight:
- 0.7