*CVR* PRY BAR 45
*CVR* PRY BAR 45
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Square 38" Shank, 45-inch Overall Length
- CURVED 1-INCH HEAD for increased leverage
- 4-SIDED HIGH-PERFORMANCE TEXTURED HANDLE offers control and chemical resistance
- FORGED 5/8-inch high carbon U.S. steel bar for maximum strength and durability
- BLACK OXIDE FINISH for corrosion resistance
- GO-THRU blade for added strength
- INDICATORS are heat stamped for easy identification
- CHANNELLOCK BLUE solid grip reduces fatigue and maximizes control
- 100% MADE IN USA
Specifications
- Color Finish Name:
- Black
- Diameter:
- 1-1/5
- Length:
- 45
- Tool Type:
- Pry Bar
- Type:
- CPR45C
- UPC:
- 025582329912
- Weight:
- 5.15