This product requires certification to purchase.

10 in Adjustable Wrench with Reverse Pipe Jaw

CHANNELLOCK®

10 in Adjustable Wrench with Reverse Pipe Jaw

Brand image
CHANNELLOCK®

10 in Adjustable Wrench with Reverse Pipe Jaw

  • Fast #
  • Part #C810PW
  • Item #7252620
  • Manufacturer Part #810PW
3.1 out of 5 Customer Rating

X Points

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reversible Jaw for work on bolts and round stock
  • Greater jaw capacity supports larger nuts, bolts and pipe
  • Reversible Jaw
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Jaw Capacity (in):
1.57 in
Length:
10-13/50 in
Material:
Chrome Vanadium Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.62 in
Tool Type:
Adjustable Wrench
Weight:
1 lb
Width:
2-81/91 in
WrenchType:
Adjustable



Ferguson Loader Loading animation for Ferguson.com